NoTrax® Corrugated Switchboard Mat 1/4" Thick 4' x 75' Black
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax® Switchboard Non-Conductive Corrugated Mat, 1/4" Thick, 4'W Full 75 Ft Roll, Black
Non-conductive switchboard matting is designed to provide insulation for the worker. Made from a PVC compound, the mat prevents the worker from being grounded, thereby eliminating the possibility of electrical shock. The corrugated saw-tooth top surface provides increased traction and is easy to sweep clean. Switchboard matting can be used in dry environments in front of high voltage boxes, electrical fuse boxes, and transformers. It is highly recommended that the matting be replaced every 12 months for optimum performance. Electrically Insulative Type 2 PVC compound. Class 2 Di-electric Strength: 30,000 volts. Proof test of 20,000 volts. Recommended maximum use voltage: 17,000. Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications.
Non-conductive switchboard matting is designed to provide insulation for the worker. Made from a PVC compound, the mat prevents the worker from being grounded, thereby eliminating the possibility of electrical shock. The corrugated saw-tooth top surface provides increased traction and is easy to sweep clean. Switchboard matting can be used in dry environments in front of high voltage boxes, electrical fuse boxes, and transformers. It is highly recommended that the matting be replaced every 12 months for optimum performance. Electrically Insulative Type 2 PVC compound. Class 2 Di-electric Strength: 30,000 volts. Proof test of 20,000 volts. Recommended maximum use voltage: 17,000. Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications.
PRICE
$1,899.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 4 ft |
| Weight | 510 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Full Roll 75 Ft. |
| Color | Black |
| Application | Antifatigue |
| Surface Material | Vinyl |
| Series | Switchboard |
| Border Color Family | Yellow |
| Conductive | No |
| Backing Material | Vinyl |
| Static Dissipative | No |
| Anti Static | No |
| Manufacturers Part Number | 830R0475BL |
| Brand | NoTrax |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | Meets ANSI/ASTM D-178 Specifications |
| Environmental Conditions | Manufacturing, Electric sub-stations, Electrical panels, Engine and generator Rooms |