Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stem Casters

Stem casters make furniture or heavy equipment mobile and easy to maneuver. Available in threaded-neck, grip-neck, or grip-ring, they are quick to install by inserting its stem into the fixture’s predrilled holes. Casters can support heavy loads and some feature braking and locking mechanisms. Stem casters are ideal for mobilizing retail displays, industrial equipment, office furniture and other commercial applications.
147 Results

Light Duty Stem Casters

Light Duty Stem Casters
Light-Duty Stem Casters make moving lighter equipment simple, supporting loads up to 499 lbs.
CompareImageWheel DiameterWeight CapacityStem HeightStem WidthCaster TypeBrandModel #Price
Nexel® Stem Casters Set (4), 5" Polyurethane Wheel, 2 with Brakes, 1200 Lb Capacity
5 in
300 each - 1200 per set lbs
-
-
Swivel
Global Industrial
Ships Same Day
WB500592
$40.95
Nexel® Stainless Steel Stem Casters - Set of (4) 5" Polyurethane, (2) with Brakes 1200 Lb. Cap.
5 in
300 each - 1200 per set lbs
-
-
Swivel
Nexel
WBCA5SBS$119.95
Shepherd® C00 Series Threaded Stem Caster C0020748ZN-POL01(KK)B
2 in
300 lbs
1-1/2 in
1/2-13 in
Swivel with Brake
Shepherd
WBB32503$13.50
Nexel® CA2BN4 (2) Swivel (2) Swivel Brake Stem Casters, 2" Nylon, Set of (4), 300 lb Capacity
2
75 lbs
-
-
Swivel
Nexel
WB798805$9.10
Nexel® Stem Casters Set of (4) 8" x 2.80" Full Pneumatic 1200 Lb. Cap.
8 in
300 each - 1200 per set lbs
-
-
Swivel
Global Industrial
Ships Same Day
WB188CP24
$139.95
Global Industrial™ Replacement Pair Of 4" Polyurethane Swivel Casters For 412559
4 in
130 lbs
-
-
Swivel with Brake
Global Industrial
Ships Same Day
WB412563
$44.95
Shepherd® Threaded Stem Soft Tread Caster with Brake - 50mm Dia. 5/16-18 x 1 Stem Black
50 mm
75 lbs
1 in
5/16-18 in
Swivel with Brake
Shepherd
WBB196013$9.40
Durable Superior Casters Swivel Stem Caster - 5"Dia. Nomadic, Threaded with Top Lock, 1-1/2"H Stem
5 in
325 lbs
1-1/2 in
1/2 in
Swivel with Brake
Durable Superior Casters
WBB2399711$92.95
Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel
4 in
275 lbs
1-1/2 x 13NC in
1/2 Diameter in
Swivel
Faultless
WB585497$26.95
Shepherd® Threaded Stem Soft Tread Caster - 60mm Dia. 3/8-16 x 3/4 Stem Black
60 mm
100 lbs
3/4 in
3/8-16 in
Swivel
Shepherd
WBB195923$14.75
Showing 1-10 of 127 results

Medium Duty Stem Casters

Medium Duty Stem Casters
Medium-Duty Stem Casters deliver smooth, reliable mobility for loads between 500 and 1,500 lbs.

Leveling Stem Casters

Leveling Stem Casters
Leveling stem casters are a great choice for any light-duty application. They are easy to install and come in several weight capacities. Leveling stem casters feature self-leveling feet and are constructed from pressed steel plates and aluminum die-casting brackets. Durable and strong, these stem caster wheels can attach to machinery to keep surfaces level and reduce vibration while working.
Showing 1-10 of 15 results