Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shepherd

Model # :WBB196032

MPN #: PSF50302BK

Shepherd® Grip Neck Stem Soft Tread Caster - 50mm Dia. 5/16 x 1-1/2 Stem Black

Product Description
Shepherd® Grip Neck Stem Soft Tread Caster - 50mm Diameter 5/16 x 1-1/2 Stem Black

This soft tread caster offers high load ratings with quiet mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Twin wheel design for easy mobility. Features 75 lb. capacity. Wheel diameter measures 50 millimeters. Height of caster is 2-1/4 inches. Black finish.

PRICE
$7.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2-1/4 in
Weight Capacity75 lbs
Wheel Diameter50 mm
Stem Height1-1/2 in
Stem Width5/16 in

Product Details

Wheel MaterialThermoplastic Elastomer
TypeLight Duty
Bearing TypeRiveted Axle
Brake TypeNo Brake Included
ColorBlack
Caster TypeSwivel
Caster Rig MaterialComposite
Stem TypeGrip Neck
Caster IndexMedical
Manufacturers Part NumberPSF50302BK
BrandShepherd