- Swivels under the load
- Equipped with an automatic position recovery system
- Tightening by Allen key
- High WLL in every direction
- Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
Swivel Eye Bolt - M 16
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Swivel Eye Bolt
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension C | 90 in |
| Dimension L1 | 27 in |
| Dimension A | 38 |
| Dimension S | 8 |
| Dimension B | 45 |
| Diameter | M 16 (x2) |
| Dimension D | 78 |
| Working Load Limit | 3500 lbs |
Product Details
| Centring | Without Centring |
| Description | Swivel Eye Bolt - M 16 |
| Manufacturers Part Number | SEB M 16 |
| Brand | Codipro |