- Swivels under the load
- Equipped with an automatic position recovery system
- Tightening by Allen key
- High WLL in every direction
- Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
Swivel Eye Bolt - UNC 1-1/4" - 7
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Swivel Eye Bolt
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Dimension C | 134 in |
| Dimension L1 | 45 in |
| Dimension A | 58 |
| Dimension S | 14 |
| Dimension B | 70 |
| Diameter | UNC 1-1/4 - 7 in |
| Dimension D | 115 |
| Working Load Limit | 14000 lbs |
Product Details
| Centring | Without Centring |
| Description | Swivel Eye Bolt - UNC 1-1/4" - 7 |
| Manufacturers Part Number | SEB U 125 |
| Brand | Codipro |