- Swivels under the load
- Equipped with an automatic position recovery system
- Tightening by Allen key
- High WLL in every direction
- Permits the hook to move parallel to the supporting face of the ring being drawn at 90°
Swivel Eye Bolt - M 8
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Swivel Eye Bolt
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Dimension C | 60 in |
| Dimension L1 | 14 in |
| Dimension A | 30 |
| Dimension S | 4 |
| Dimension B | 34 |
| Diameter | M 8 (x1.25) |
| Dimension D | 57 |
| Working Load Limit | 660 lbs |
Product Details
| Centring | Without Centring |
| Description | Swivel Eye Bolt - M 8 |
| Manufacturers Part Number | SEB M 8 |
| Brand | Codipro |