Deburring Tools
Availability
Brand
Price
Related Products
An open meshed, 180 grit, aluminum oxide premium grade cloth. Recommended for the tough jobs. Fully waterproof! Lasts four times longer than Sand Cloth.
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
12R 1/8 NPT DIE HD COMP All die heads complete come with selected dies and are set at the factory
The M18™ ProPEX™ Expansion Tool features an auto-rotating head for convenient one-handed operation. A "D"-handle design and integrated magnesium frame offers maximum jobsite durability, while the quick cam mechanism delivers precise, continuous expansion for 3/8 inch - 1-1/2 inch ProPEX™ connections. Designed specifically for Uponor® ProPEX™, the M18™ ProPEX™ Expansion Tool is built to make effortless installations faster than any other tool in the Industry.
Replacement Pipe Die, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, Die Material/Type Alloy Steel, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4