Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
RIDGID

Model # :WBB839820

MPN #: 27858

RIDGID® Model No. Rcb-1625 Replacement Blade

Product Description
The New Model RC-1625 Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID's product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced screws during a blade change. With a 1 5/8" (42 mm) O.D. capacity, the RC-1625 easily cuts plastic pipe and tubing such as PVC and CPVC, as well as PEX, polyethylene, polybutylene and rubber hose. Features Durable aluminum construction for heavy duty use Ergonomic grips on bottom handle are spaced at 1/2" increments to act as a quick pipe measuring scale Easy turn-thumb latch for reliable storage X-CEL® Quick Change Blade Large 1 5/8" (42 mm) O.D. Capacity Burrless cutting operation provides a square cut Specifications Capacity: 1/2" - 1 5/8" Weight: 1.15 lbs.

PRICE
$44.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Pipe/Tube Size1/2" - 1-5/8"

Product Details

StylePlastic Pipe Cutters
TypeReplacement Blade
Package Quantity1
DescriptionRCB-1625 Replacement Blades
SeriesPCB-1625
Manufacturers Part Number27858
For Use WithRC-1625 Ratcheting Cutter
Tool MaterialSteel
BrandRIDGID

Warranty

WarrantyLifetime