Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foot Master

Model # :WBB764367

MPN #: GD-40S

Foot Master® Swivel Stem Manual Leveling Caster GD-40S - 110 Lb. Cap. - 42mm Dia. Nylon Wheel

Product Description
Foot Master® Swivel Stem Manual Leveling Caster - 110 Lb. Capacity - 42mm Dia. Nylon Wheel - M8 x 1.25P Stem Mounting Hole

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. 5/16" depth of stem hole. Ivory texture powder coating.

PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/16 in
Height2-13/16 in
Weight Capacity110 lbs
Weight1 lbs
Wheel Diameter42 mm
Mounting Bolt Hole DiameterM8 x 1.25P in

Product Details

Wheel MaterialNylon
TypeExtra Heavy Duty
Brake TypeLeveling Pad
ColorGray
Caster TypeSwivel with Brake
Caster Rig MaterialAluminum
Stem TypeThreaded
Caster IndexLeveling
DescriptionManual Leveling
Package Quantity1
Manufacturers Part NumberGD-40S
BrandFoot Master