WMI® Leveling Caster WMPIN-100S - 825 Lb. Capacity - Stem Mounted
Write a Review
|
Questions & Answers (0)
Product Description
WMI® Leveling Caster WMPIN-100S - 1653 Lb. Load Rating - Stem Mounted
Low profile design with Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection and extend service life.
Low profile design with Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection and extend service life.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-15/32 in |
| Height | 4-13/16 in |
| Weight Capacity | 825 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 2-13/16 in |
| Mounting Bolt Hole Diameter | 5/8 in |
| Pilot Hole Diameter | 5/8 in |
| Stem Height | 1-1/2 in |
| Stem Width | 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Nylon |
| Type | Extra Heavy Duty |
| Brake Type | Leveling Pad |
| Color | White |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Aluminum |
| Caster Index | Leveling |
| Description | Low Profile Leveling Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | WMPIN-100S |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001, ISO 14001 |