Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foot Master

Model # :WBB764369

MPN #: GD-60S

Foot Master® Swivel Stem Manual Leveling Caster GD-60S - 550 Lb. Cap. - 50mm Dia. Nylon Wheel

Product Description
Foot Master® Swivel Stem Manual Leveling Caster - 550 Lb. - 50mm Dia. Nylon Wheel - M12 x 1.75P Stem Mounting Hole

Pressed steel plate with khaki powder coating. Aluminum die-casting bracket with bi-level balls in the swivel head. High quality abs resin handle w/ two sided access to level. NBR resin cushion for anti-vibration. 3/8" depth of stem hole. Ivory texture powder coating.

PRICE
$79.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-7/8 in
Height3-7/32 in
Weight Capacity550 lbs
Weight2 lbs
Wheel Diameter50 mm
Mounting Bolt Hole DiameterM12 x 1.75P in

Product Details

Wheel MaterialNylon
TypeExtra Heavy Duty
Brake TypeLeveling Pad
ColorGray
Caster TypeSwivel with Brake
Caster Rig MaterialAluminum
Stem TypeThreaded
Caster IndexLeveling
DescriptionManual Leveling
Package Quantity1
Manufacturers Part NumberGD-60S
BrandFoot Master