Shepherd® Swivel Top Plate Soft Tread Caster - 75mm Dia. Black
Write a Review
|
Questions & Answers (0)
Product Description
Shepherd® Swivel Top Plate Soft Tread Caster - 75mm Diameter Black
This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-1/2 inches. Black finish.
This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-1/2 inches. Black finish.
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-1/2 in |
| Weight Capacity | 165 lbs |
| Wheel Diameter | 3 |
| Plate Size | 1-1/2 x 1-1/2 in |
| Bolt Spacing | 1 x 1 in |
Product Details
| Wheel Material | Thermoplastic Elastomer |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Black |
| Caster Type | Swivel |
| Caster Index | Medical |
| Manufacturers Part Number | PSF75101BK |
| Brand | Shepherd |