LW Scientific SWL-14PL-77DP Slide Warmer, Digital, 14 Slide Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The LW Scientific Slide Warmer is designed to be used for a broad range of applications. Our thick metal platform paired with our proprietary heating system ensures stable temperatures and even heating, eliminating the hot and cold spots common to other models. The 12V electronics make it portable when the optional battery cords are purchased - perfect for use by medical and veterinary professionals in the field. Economical and dependable, the LWS Slide Warmer is ideal for use in fertility, cytology, biology, tissue mounting, histology, as well as other applications.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 7-3/4 in |
| Height | 4 in |
| Weight | 2 lbs |
Product Details
| Package Includes | Slide Wamer And Power Cord |
| Color | Silver |
| Capacity | 14 Slides L |
| Voltage | 100-240 V |
| Material | Aluminum |
| Description | Slide Warmer |
| Manufacturers Part Number | SWL-14PL-77DP |
| Brand | LW Scientific |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE / CuL Certified |