Interion by Global Industrial
Model # :WB808698BK
Interion® Manager Stool - Fabric - 360° Footrest - Black
|
Questions & Answers (0)
Product Description
Interion® Synchro Manager Stool - 360° Footrest Without Arms - Black
These Interion® By Global Industrial stools are engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle your back for day long comfort. Pneumatic 24-3/4 to 28-1/4" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensures proper circulation. Contoured back provides lumbar support and encourages proper posture. Independent adjustable back angle, tilt lock and back tilt tension adjustment. Manager Stool seat 20"W x 19-1/2"D, back 19-1/2"W x 20"H. Aluminum 5 blade base with steel reinforcement includes five 2" dual wheel carpet casters. Easy assembly. 2 Year Limited Warranty. 250 lbs weight capacity.
These Interion® By Global Industrial stools are engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle your back for day long comfort. Pneumatic 24-3/4 to 28-1/4" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensures proper circulation. Contoured back provides lumbar support and encourages proper posture. Independent adjustable back angle, tilt lock and back tilt tension adjustment. Manager Stool seat 20"W x 19-1/2"D, back 19-1/2"W x 20"H. Aluminum 5 blade base with steel reinforcement includes five 2" dual wheel carpet casters. Easy assembly. 2 Year Limited Warranty. 250 lbs weight capacity.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 24-3/4 - 28-1/4 in |
| Min Seat Height | 24-3/4 in |
| Max Seat Height | 28-1/4 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 19-1/2 in |
| Back Height | 20 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 808698BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Manager Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |