Interion® Synchro Operator Stool - 180° Footrest With T-Arms - Black
These Interion® By Global Industrial stools are engineered to make personal positioning easy, so you're more comfortable and productive. Back and seat angle adjust simultaneously to cradle yourback for day long comfort. Pneumatic 25 to 30-1/4" seat height adjustment to ensure that your feet and legs are properly supported with the 7-1/2 to 11"H adjustable chrome footrest. Generous sized seat has extra thick 3-1/2" padding covered in durable 100% acrylic upholstery. Waterfall contoured design helps to reduce stress on knees and ensuresproper circulation. Contoured back provides lumbar support and encourages proper posture. Polypropylene steel reinforced base with 2" dual wheel carpet casters. Operator Stool seat 18" sq., back 17-1/2"W x 19"H. Easy assembly. 2 Year Limited Warranty. Also available, optional stool glides can replace casters for stationary use. 250 lbs weight capacity.
Interion by Global Industrial
Model # :WB506783BK
Interion® Work Stool With Arms - Fabric - 180° Footrest - Black
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Backordered, expected around 12/07/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 19-1/2 in |
| Seat Height | 25 - 30-1/4 in |
| Min Seat Height | 25 in |
| Max Seat Height | 30-1/4 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 17-1/2 in |
| Back Height | 19 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 506783BK |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Operator Stool |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 2 yr |