Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metalloid

Model # :WBB2152661

MPN #: ADDVANCE 6110-5Gal

ADDVANCE 6110 Metal Forming Lubricant - 5 Gallon Pail

Product Description
ADDVANCE 6110 is an oil free, biodegradable metalforming lubricant composed of renewable resources. The unique 'botanical green" chemistry affords the ultimate in lubricity, personal safety and environmental compatibility. This state-of-the art formulation provides manufacturing and operator benefits that are unattainable with traditional oil based lubricants. ADDVANCE 6110 is the optimum choice for heavy-duty metal stamping, blanking and deep drawing operations on all metals.

Features & Benefits:
  • Outstanding corrosion protection
  • Cleaner/safer press room environment
  • Weldable, heat treatable, ashless
  • Non-Staining safe on yellow metals
  • Cleans off easily
  • Contains no hazardous materials
  • Excellent die life and anti-wear properties
  • Biodegradable, operator friendly
  • Multi-metal compatible
  • Reduces post finishing costs
  • Eliminates smoke and oil residues
  • Cost-effective - low end use costs
Applications:
  • Bending
  • Blanking
  • Deep Drawing
  • End-Forming
  • Extruding
  • Hydroforming
  • Metalforming
  • Piercing
  • Punching
  • Rod & Bar Processing
  • Stamping
  • Tube- Drawing
Approvals:
  • USDA BioPreferred


PRICE
$185.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5 Gallons

Product Details

Country of OriginMade in USA
Package TypePail
DescriptionMetal Forming Lubricant
Manufacturers Part NumberADDVANCE 6110-5Gal
FormulaAddvance 6110
BrandMetalloid