Food Grade Lubricants
Food Grade Lubricants ensure the safe and efficient operation of machinery and equipment that come into contact with food and ingredients. Different sizes, lubricant amounts, and lubricant types cater to all types of machines. Many lubricants carry NSF H1 ratings, making them suitable for use in food processing environments where the lubricants could come into contact with food. Food grade grease and lubricants are great for equipment such as dough mixers, grinders, conveyors, and more.
Most Relevant
Synthetic H-1 Food Grade Grease

Fireplace inserts and systems offer a convenient solution for upgrading existing fireplaces or creating new ones. Designed with durable materials, these ventless dual-fuel fireplace inserts feature fronts for a clear and cozy view of flames. Powered by gas or electric, these fireplace systems include a firebox, mantel, and surrounding components for a comprehensive and stylish heating solution.
| Compare | Image | Size | Size Type | Package Quantity | Lubricant Type | NSF Rating | ISO Grade | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 gal | Pail | 1 Pail | Food Grade Silicone | H1 | - | Ships Same Day WBB49953 | $305.95 | ||
![]() | 14.1 oz | Cartridge | 12 Cartridges | Synthetic | NSF Registered (H1), # 096790 | NLGI 000 | WBB3058812 | $25.95 ea. | ||
![]() | 14.1 oz | Cartridge | 12 Cartridges | Synthetic | NSF Registered (H1), # 096790 | NLGI 00 | WBB3058807 | $24.50 ea. | ||
![]() | 10 oz | Aerosol Can | 12 Cans | Food Grade Silicone | - | - | Ships Same Day WBB2277883 | $18.25 ea. | ||
![]() | 14.1 oz | Cartridge | 12 Cartridges | Synthetic | NSF Registered (H1), # 096790 | NLGI 0 | WBB3058806 | $24.75 ea. | ||
![]() | 13 oz | Aerosol Can | 12 Cans | Food Grade Silicone | H1 | - | Ships Same Day WBB762613 | $12.00 ea. | ||
![]() | 55 gal | Drum | 1 Drum | Food Grade Silicone | H1 | - | WBB49954 | as low as $2,139.00 Save $110.00 (5%) | ||
![]() | 16 oz | Aerosol Can | 12 Cans | Food Grade | - | - | Ships Same Day WBB2277881 | $20.50 ea. | ||
![]() | 30 lbs | Pail | 1 Pail | Synthetic | NSF Registered (H1), # 096790 | NLGI 00 | WBB3058873 | $809.00 | ||
![]() | 14.1 oz | Canister | 12 Canisters | Synthetic | NSF Registered (H1), # 096790 | NLGI 00 | WBB3058813 | $25.95 ea. |
Showing 1-10 of 19 results
Food Grade Oil

Maintain food safety and compliance with Food Grade Oil. These NSF food-grade lubricants are specifically formulated to meet strict standards to provide superior lubrication to food and beverage packaging and processing equipment. These food-grade lubricants resist degradation in high-temperature environments and ensure product integrity. Available in various sizes, types, and package quantities.
Showing 1-10 of 16 results
Synthetic Oil

Synthetic Oil is engineered to provide exceptional performance in various applications, including industrial machinery and automotive engines. With a high viscosity index, thermal stability, and resistance to oxidation and corrosion, synthetic oils offer reliable lubrication and extended oil change intervals. Lubricant type, use, size, quantities, and additional specifications vary per model.
Showing 1-10 of 17 results
Anti-Seize Technology Food Grade Lubricants

Anti-Seize Technology Food Grade Lubricants are ideal for equipment where food comes in incidental contact with parts. Anti-seize food grade lubricants resist seizing, galling, and corrosion to reduce assembly friction. These food grade anti-seize lubricants use non-toxic formulas that are USDA and FDA approved for long lasting durability and dependability. Specifications vary per model.
Chain and Cable & Specialty Lubricants

Chain and Cable and Specialty Lubricants provide lasting lubrication to protect equipment from abrasion and operate smoothly. Specialty lubricants provide excellent penetration, reduce friction, and prevent rust and corrosion. The food grade release agent meets FDA regulations when no more than 10 ppm is applied. Chain and cable lubricant package quantities and specifications vary per model.