Replacement Hardware
Related Products
ASI Global Partitions Stainless Steel Partition Door - 36" Satin Left In/Right Out, Without Hardware
ASI Global Partitions stainless steel partitions are virtually indestructible and retain their gleaming beauty indefinitely. The strength of #304 stainless steel is combined with a satin finish formed and bonded to a honeycomb core. The face sheets are held permanently in place by an interlocking strip welded at each corner. Stainless steel components are impervious to any substance. Even scratches caused by deliberate vandalism can be removed by buffing. The elegance of ASI Global Partitions stainless steel components complements any design scheme. Corners of doors are welded to each ...
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of doors are welded to ...
Bradley Mills Toilet Partition Coat Hook Out Swing Kit. Includes mounting hardware. Requires T27 Torx Bit. Not included in kit but can be ordered separately. Used with solid plastic material with 1" thick panels, 1" thick doors, and 1" thick pilasters
Repair Kit For Bumper Hook, All Stainless Steel Includes Stainless Steel Bumper Hook, Mounting Plate, Security Fasteners And 'Torx' Security Installation Bit. Use with All Manufacturers.
ASI Global Partitions powder coated steel partitions provide high-tech quality at an economical price. The powder coated finish is electrostatically applied over stretcher level quality steel. The finish is highly resistant to wear, fading, staining, scratching and scuffing. It is easily cleaned with mild soap. The steel is electrogalvanized to protect against corrosion. The face sheets are held permanently in place by an interlocking strip welded at each corner. The core is cellular honeycomb which provides strong construction and maximum sound attenuation. Corners of doors are welded to ...