x

Take 15% off your entire order!

Offer applied at checkout

T-27 Barrel Nut W/Pin, #10-24 x 5/8", Chrome - 100/Pack - 645-0104

T-27 Barrel Nut W/Pin, #10-24 x 5/8", Chrome - 100/Pack - 645-0104

Item #: WBB667558

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Barrel Nut W/Pin, #10-24 x 5/8", Chrome - 100/Pack

T-27 Barrel Nut with Pin, #10-24 x 5/8", Chrome, 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Stainless Steel Construction, Satin Finish. Six Lobe Head with Security Pin. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 5/8
  • DIAMETER INCHES 1/4
  • DESCRIPTION T-27 Barrel Nut w/Pin, #10-24 x 5/8", Chrome - 100/Pack
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 645-0104
  • COLOR FINISH Chrome
  • USED WITH PARTITION MATERIAL Plastic Laminate, Solid Plastic, Metal
  • PANEL OR POST SIZE 3/4",7/8",1",1-1/8",1-1/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 100
  • TYPE Barrel Nut
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Barrel Nut W/Pin, #10-24 x 5/8", Chrome - 100/Pack - 645-0104

T-27 Barrel Nut W/Pin, #10-24 x 5/8", Chrome - 100/Pack - 645-0104

Item #: WBB667558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant