x

Take 15% off your entire order!

Offer applied at checkout

T-27 Barrel Nut W/Pin, #10-24 X 5/8", Stainless Steel - Each - 642-0104** - Pkg Qty 50

T-27 Barrel Nut W/Pin, #10-24 X 5/8", Stainless Steel - Each - 642-0104** - Pkg Qty 50

Item #: WBB667561

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.45 ea.

Price: $22.50 / Pkg of 50

Save $1.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Barrel Nut W/Pin, #10-24 x 5/8", Stainless Steel - Each

T-27 Barrel Nut with Pin, #10-24 x 5/8", Stainless Steel; 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 5/8
  • DIAMETER INCHES 1/4
  • DESCRIPTION T-27 Barrel Nut w/Pin, #10-24 x 5/8", Stainless Steel - Each
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0104**
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 3/4",7/8",1",1-1/8",1-1/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 50
  • TYPE Barrel Nut
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 19, 2019

    as advertised
    Your review:
    This is a two part screw worked great
  • Reviewer: Anonymous

    Date: April 03, 2015

    Barrel Nut
    Your review:
    This is a good quality product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Barrel Nut W/Pin, #10-24 X 5/8", Stainless Steel - Each - 642-0104** - Pkg Qty 50

T-27 Barrel Nut W/Pin, #10-24 X 5/8", Stainless Steel - Each - 642-0104** - Pkg Qty 50

Item #: WBB667561

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant