Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Bicycles

Model # :WBB2732790

MPN #: 160-307

Husky Bicycles T-326 Industrial Tricycle, 26" Wheels, 600 Lb. Capacity, Yellow w/ Cabinet

Product Description
This tricycle is made in Taiwan and is superior to Chinese-made copies sold under other brands or without a brand name.Please refer to product owners' manual for details on our warranty policy. 26" rear loading industrial tricycle. Economical, safe and efficient means of transportation in workplace. T-326 is 2" wider than T-124C making it more stable, and offers excellent handling. This model comes with a rear steel basket that is 50% larger than the basket on T-124C (24" model). T-326 has a 2-piece steel frame that is connected using large frame bolts. The frame uses chromoly seat stays and seat tube for maximum toughness and rigidity.

Husky is the first in the industry to make a tricycle with 25mm Rear axle supported with industrial grade pillow block sealed bearings, allowing the tricycle to carry up to 600 lbs. of weight (including rider's weight).

This model is shipped 65% pre-assembled in two cartons. It is recommended that a qualified mechanic perform the final assembly, which includes connecting the 2-piece frame together, mounting the wheels, handlebar, saddle, and pedals, and performing final adjustments.

Specifications:
  • Heavy duty hi-tensile and chromoly steel fork and frame.
  • Shimano® coaster brake hub.
  • 1/2" x 3/16" heavy duty industrial chain.
  • 25mm rear axle with sealed pillow block bearings.
  • One-piece forged steel crank set with 4mm thick 36-tooth sprocket.
  • Front and rear wheel hubs with sealed cartridge bearings.
  • 11-gauge 36-spoked 26" wheels with steel rims.
  • Front and rear fenders painted in black.
  • Front V-type aluminum brake with safety parking lever.
  • Jumbo super comfort Husky cruiser saddle.
  • Base model includes 23" x 17" x 11" chrome-plated rear steel basket.
  • Optional platform, cabinet, and front baskets are also available
  • Full reflector mounted in front, rear (mounted on fenders), and wheels.
  • 26 x 2.125 balloon tires.
  • Extra thick heavy duty, thorn resistant tubes
  • 30" rear wheel base.
  • Unassembled model is packed in 2 cartons, UPS/FEDEX Ground shippable.
  • Assembled units are shipped on a boxed pallet. Handlebar, optional front basket, and certain other optional accessories are partially assembled to allow for safe transportation. Please call us if you have any questions regarding assembled units
  • Weight Capacity: 600 lbs., including the weight of rider.


PRICE
$2,149.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length81 in
Width33 in
Height46 in
Weight109 lbs

Product Details

TypeUnisex
ColorYellow
Capacity600 Lbs
IncludesCabinet
BrakeCoaster Brake and Front V Brake
Manufacturers Part Number160-307
BrandHusky Bicycles
SpeedSingle Speed

Warranty

Warranty1 Year