Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151045

MPN #: 116-418

Legend Valve® T-335SS Butterfly Valve with EPDM Seals & 10 Position Handle, 10" Wafer

Product Description
10" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM

Epoxy coated wafer body allows easy positioning between flanges. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets . Heavy-duty lockable ten-position lever handle.

Features:
  • Cold Working Pressure (CWP): 200 psi
  • Special order disc options: T-335SS & T-337SS: 316 Stainless steel disc
  • Flange connection features of the valve's body conform to ANSI class 125/150 flange dimensions
  • Manufactured in an ISO accredited facility
  • Manufactured in conformance to the following standards: MSS SP-67, API 609, AWWA C504, EN 593


PRICE
$1,029.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/8 in
Height20-7/8 in
Valve Size10 in
Bolt Size7/8-9 in
Size10 in

Product Details

MaterialDuctile Iron
Valve TypeButterfly
Package Quantity1
Connection StyleWafer
Seal TypeEPDM
Manufacturers Part Number116-418
BrandLegend Valve