Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150846

MPN #: 116-671

Legend Valve® T-367DI Butterfly Valve with BUNA Seals & 10 Position Handle, 2" Lug

Product Description
2" T-367DI Ductile Iron Lug-Type Butterfly Valve

Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Heavy-duty lockable ten-position handle

Features:
  • Cold Working Pressure (CWP): 200 psi
  • Ductile iron disc
  • BUNA Seal
  • Flange connection features of the valve's body conform to ANSI class 125/150 flange dimensions
  • Manufactured in an ISO accredited facility
  • Manufactured in conformance to the following standards: MSS SP-67, API 609, AWWA C504, EN 593


PRICE
$84.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/16 in
Height9-1/4 in
Valve Size2 in
Bolt Size5/8-11 in
Size2 in

Product Details

MaterialDuctile Iron
Valve TypeButterfly
Package Quantity1
Connection StyleLug
Seal TypeBuna
Manufacturers Part Number116-671
BrandLegend Valve