Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150911

MPN #: 104-707NL

Legend Valve® T-408NL Non-Rising Stem Gate Valve, No Lead Brass, 1-1/2" Threaded

Product Description
1/2" P-202NL No Lead Forged Brass Press Ball Valve with Drain.

Features:
  • Ideal for residential or commercial potable water applications
  • Durable, all-brass body construction and heavy cast iron handwheel
  • Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components
  • Inserted bonnet with large stem packing and forged packing nut
  • Full-flow waterway reduces pressure drop, permitting consistent flow
  • Non-rising stem design is compact and reliable
  • Solid, fully-guided disc-wedge opens completely out of the flow path
  • Integral seats are precision-ground to match each disc-wedge
Certifications/Listing:
  • Third-party certified
  • ANSI/NSF 61: Drinking water system components health effects
  • NSI/NSF 372: Drinking water system components lead content
Standards:
  • ANSI/ASME B1.20.1: Pipe threads, general purpose, Inch
  • ANSI/ASME B16.18: Cast pressure alloy solder-joint pressure fitting


PRICE
$49.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2

Product Details

Ratings200 psi CWP
MaterialBrass
Valve TypeStem Gate Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number104-707NL
PSI200 psi
ConfigurationFNPT x FNPT
BrandLegend Valve