1/2"Chrome-Plated Compr. Fip Inlet X 3/8"O.D. Multi-Turn Angle Valve - Lead Free - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
The BrassCraft 1/2 in. Chrome-Plated Brass Compression FIP Inlet x 3/8 in. O.D. features brass body one-piece construction. The flow of water is controlled by the stem. Washers act as a seal to keep water flowing to the stop while keeping contaminants out of the water flow. The stops have removable handles. Repairable in the field. Made in the USA.
PRICE
$58.75 Sold in packages of 5 / $11.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 1-3/16 in |
| Height | 2-3/4 in |
| Size | 1/2 x 3/8 in |
| Inlet Connection | 1/2 in |
| Outlet Connection | 3/8 in |
Product Details
| Type | Angle |
| Color | Silver |
| Style | Multi-Turn Angle Valve |
| Material | Brass |
| Valve Type | Supply Stop |
| Package Quantity | 5 |
| PSI | 125 psi |
| Brand | BrassCraft |
Compliance & Certifications
| Lead Free Compliant | Yes |