Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150803

MPN #: 107-182PNL

Legend Valve® T-514PNL LF Brass Sillcock Valve, 3/4" F1960 PEX

Product Description
3/4" T-514PNL Sillcock - F1960 PEX

Features:
  • Full-pattern forged brass body is more durable than competitors' cast reduced-material examples
  • Diamond-shaped sill flange offers enhanced coverage of the sill hole and extended spacing between the fastener holes, for better tool access when attaching to the sill. An improvement over round sill flange types
  • 3/4" GHT outlets accept 3/4" hose-thread-mounted vacuum breakers, including our models T-553, T-553C, T-554,T-557, and T-557C.
  • Available in nominal 1/2" and 3/4" PEX (F1807 or F1960) inlet x 3/4" MGHT hose thread outlet sizes.
  • Working Pressure, Non Shock (PSI) - Cold working pressure (CWP): 125 psi
  • Saturated steam (WSP): Not suitable for steam service
  • Certifications/Listing - Third-party certified. NSF/ANSI 61: Drinking Water System Components - Health Effects NSF/ANSI 372: Drinking Water System Components - Lead Content ASME A112.18.1/CSA B125.1: Plumbing Supply Fittings - Lawn and Sediment Faucet
  • Standards - ASTM F1807: Metal insert fittings utilizing a copper crimp ring or stainless steel clamps. ASTM F1960: Cold expansion fittings with PEX reinforcing rings. ANSI/ASME B1.20.7: Hose Coupling Screw Threads, Inch
  • Size - 1/2" PEX (ASTM F1807) x 3/4" MGHT


PRICE
$23.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Working Pressure125 lbs
Size3/4

Product Details

MaterialLead Free Brass
Valve TypeSillcock
Package Quantity1
Manufacturers Part Number107-182PNL
ConfigurationF1960 PEX
BrandLegend Valve

Compliance & Certifications

CertificationsNSF/ANSI 61, 372, ASME A112.18.1/CSA B125.1, ASTM F1807/F1960, ANSI/ASME B1.20.7