Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150913

MPN #: 108-005NL

Legend Valve® T-550PNL LF Brass 1/4 Turn Frostfree Sillcock Valve, 1/2" x 12" F1807 PEX

Product Description
1/2" x 12" T-550PNL Brass 1/4 Turn Frostfree Sillcock PEX Inlet

Features:
  • Easy to grip 1/4-turn Softouch™ TPR coated metal handle
  • Patented dual disc cartridge for durable and reliable shut-off
  • Oversized, 5° angled mounting flange for ease of installation. Includes EPDM rubber gasket
  • Integrated anti-siphon vacuum breaker with chrome-plated brass cap
  • ASSE 1019-Type A Device
  • Certifications/Listings: Third-party certified, NSF/ANSI 61: Drinking water system components - Health effects, ASSE 1019-A: Performance requirements for wall hydrant with backflow protection and freeze resistance
  • Standards: ANSI/ASME B1.20.1: Pipe threads, general purpose, Inch, ANSI/ASME B16.18: Cast pressure alloy solder-joint pressure fitting, ASTM F1807: Metal insert fittings utilizing a copper crimp ring or stainless steel clamps, ANSI/ASME B16.51: Copper and copper alloy press-connect pressure fittings, ANSI / ASME B1.20.7 (male garden hose outlet)


PRICE
$69.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Working Pressure125 lbs
Size1/2 x 12

Product Details

MaterialLead Free Brass
Valve TypeSillcock
Package Quantity1
Manufacturers Part Number108-005NL
ConfigurationF1807 PEX
BrandLegend Valve

Compliance & Certifications

CertificationsNSF/ANSI 61, ASSE 1019-A, ANSI/ASME B1.20.1/B16.18/B16.51/B1.20.7 ASTM F1807