Legend Valve® 3/4" T-537 No Lead Brass Ball Valve Brass Hose Bibb - 107-168NL
Write a Review
|
Questions & Answers (0)
Product Description
The T-537 is a 1/4 turn lead free lever handled ball valve. It is suitable for many application types.
PRICE
$18.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-6/7 in |
| Width | 2-3/5 in |
| Height | 1-1/3 in |
| Weight | 0.6 lbs |
| Size | 3/4 |
Product Details
| Valve Type | Ball Valve |
| Package Quantity | 1 |
| Manufacturers Part Number | 107-168NL |
| Configuration | MNPT |
| Brand | Legend Valve |
Warranty
| Warranty | 1 yr |