Legend Valve® T-533HPNL LF Brass Heavy Pattern No-Kink Hose Bibb, 1/2" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
1/2" T-533HPNL No Lead Heavy Pattern Brass Pattern Brass No Kink. Material Lead Free Brass
The T-533HPNL Heavy Pattern Hose Bibb is designed with frequent use in mind featuring a heavy-duty body, bonnet, stem, and handle. To assure positive seals and connections, this bibb is designed with a superior packed stem and has a no-kink body design. This angles the attached hose outward, reducing the chances for kinking when used with non-reinforced hoses. Traditional & no lead forged brass. Third-party tested and certified; NSF/ANSI 61 (NL only). 125 CWP
The T-533HPNL Heavy Pattern Hose Bibb is designed with frequent use in mind featuring a heavy-duty body, bonnet, stem, and handle. To assure positive seals and connections, this bibb is designed with a superior packed stem and has a no-kink body design. This angles the attached hose outward, reducing the chances for kinking when used with non-reinforced hoses. Traditional & no lead forged brass. Third-party tested and certified; NSF/ANSI 61 (NL only). 125 CWP
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 lbs |
| Size | 1/2 |
Product Details
| Material | Lead Free Brass |
| Valve Type | Hose Bibb |
| Package Quantity | 1 |
| Manufacturers Part Number | 107-267NL |
| Configuration | MNPT |
| Brand | Legend Valve |
Compliance & Certifications
| Certifications | NSF/ANSI 61 |