Legend Valve® T-551NL LF Brass Multi-Turn Frostfree Sillcock Valve, 3/4" x 10" MNPT/FNPT
Write a Review
|
Questions & Answers (0)
Product Description
3/4 x 10" T-551NL No Lead Brass Frostfree Standard Multi-Turn Sillcock Valve. Traditional & no lead brass. Third-party tested and certified; NSF/ANSI 61 (NL only). 125 CWP
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 lbs |
| Size | 3/4 x 10 |
Product Details
| Material | Lead Free Brass |
| Valve Type | Sillcock |
| Package Quantity | 1 |
| Manufacturers Part Number | 108-114NL |
| Configuration | MNPT/FNPT |
| Brand | Legend Valve |
Compliance & Certifications
| Certifications | NSF/ANSI 61 |