Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Legend Valve

Model # :WBB3150816

MPN #: 107-451

Legend Valve® T-549CP Brass Commercial 1/4 Turn Sillcock Valve with Vacuum Breaker, 1/2" FNPT

Product Description
1/2" T-549CP Chrome Brass Commercial Ball Valve Sillcock with Softouch Handle & Key. Forged brass. Third-party tested and certified; ASSE 1011

PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Working Pressure125 lbs
Size1/2

Product Details

MaterialChrome Brass
Valve TypeSillcock
Package Quantity1
Manufacturers Part Number107-451
ConfigurationFNPT
BrandLegend Valve

Compliance & Certifications

CertificationsASSE 1011