Legend Valve® T-549CP Brass Commercial 1/4 Turn Sillcock Valve with Vacuum Breaker, 3/4" FNPT
Write a Review
|
Questions & Answers (0)
Product Description
3/4" T-549CP Chrome Brass Commercial Ball Valve Sillcock with Softouch & Key. Forged brass. Third-party tested and certified; ASSE 1011
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 lbs |
| Size | 3/4 |
Product Details
| Material | Chrome Brass |
| Valve Type | Sillcock |
| Package Quantity | 1 |
| Manufacturers Part Number | 107-452 |
| Configuration | FNPT |
| Brand | Legend Valve |
Compliance & Certifications
| Certifications | ASSE 1011 |