Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150790

MPN #: 113-123

Legend Valve® T-710 1-Piece Conventional Port Ball Valve, Stainless Steel, 1/2" Threaded

Product Description
1/2" T-710 Conventional Port .316 Stainless Steel Ball Valve, Locking Handle.

ONE-PIECE CONVENTIONAL PORT STAINLESS STEEL BALL VALVE
Compact, one-piece investment cast body design. Bottom-loaded blowout-proof stem. Equipped with a latch-lock handle (except 1/8" size). Ideal for commercial or industrial applications where port size is not critical. Working Pressure, Non-Shock (PSI)Saturated Steam: 150- Cold Water, Oil, Gas: 800

Features:
  • Conforms to Federal Specification WW-V-35C,Type II, Composition: : 3
  • Manufactured in an ISO 9002 accredited facility
  • Conforms to MSS Standard Practice 110
  • Threaded end connections comply with ANSI /ASME B1.20.1
  • 1/4" - 3/4": Stainless steel ASTM A276 316
  • 1" - 2": Investment cast ASTM A351 CF8M


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2

Product Details

Ratings150 psi WSP, 800 psi CWP
MaterialStainless Steel
Valve TypeBall Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number113-123
PSI150, 800 psi
ConfigurationFNPT x FNPT
BrandLegend Valve