Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RPB Safety

Model # :WBB3082144

MPN #: 17-0042

RPB T-Link, T-Link Hard Hat, Tychem 2000 Hood, HX5 Backpack PAPR

Product Description
  • Loose fitted respirator, no fit testing. Allows for facial hair and glasses without compromising safety.
  • Fixed lens frame ensures the lens will never hit your nose or optical aids being used.
  • APF 1000+
  • Air flow is fully adjustable with the air deflector system to suit personal preference and eliminate fogging.
  • All parts can be purchased individually for easy maintenance and servicing.
  • Large viewing window for exceptional downward and peripheral vision allowing for both verbal and non-verbal communication.
  • Optional peel-off lenses are available to protect visor lens and to quickly clear your field of view.
  • Soft, breathable inner-bib and long tuck-in collar for extra protection and upper body air flow.
  • Deconable head suspension system and disposable hood.
  • Padded interior with adjustable ratchet system ensures a perfect customized fit that supports with user movement and increasing comfort.
  • The optional Comfort-Link™ system provides extra comfort and stability providing optimum weight distribution.
  • Breathing tube easily attaches to respirator and swivels to eliminate tangles. Centralized location ensures even weight distribution.
  • Two cape materials available: DuPont™ Tychem® 2000 and DuPont™ Tychem® 4000.
  • Tychem® breathing tube cover available to increase the life and cleanability of the breathing tube.
  • Option of bump cap or ANSI Z89.1 hard hat protection (EN397).
  • Made in the USA.
  • Can be used in the following industries: Welding, Grinding, Concrete cutting, General Dust, Wood Working, Healthcare such as patient care, laboratory environments and Pharmaceutical manufacturing.
Includes:
  • 17-010 T-Link Hard Hat Assembly with 17-712 Tychem 2000 Hood
  • 04-831 Breathing Tube and 03-603 HX5 Backpack PAPR Assembly


PRICE
$1,969.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeVersatile Loose Fitted Respirator
Package Quantity1
DescriptionT-Link Hard Hat, Tychem 2000 Hood, and HX5 Backpack PAPR
ColorGreen
SeriesT-Link
Manufacturers Part Number17-0042
Suspension4 pt. Ratchet
Papr MountBelt Mounted/ Back Harness
BrandRPB Safety