- Cleans and shines in a single step
- High sudsing/free rinsing
- Works in all water conditions
- Contains no harsh ingredients/safe on all surfaces
- Use on cars, trucks, and buses
Nyco - Suds N' Shine Liquid Car Wash, Fresh Scent, 5 Gallon Pail - NL443-P5
Write a Review
|
Questions & Answers (0)
Product Description
Gently and effectively, cleans and removes road soils from cars, trucks and buses. Rejuvenates vehicle finish and appearance. Improves water repellency of previously waxed surfaces as it cleans. Ideal for hand, brush or pressure washing applications. Leaves a beautiful wax like shine. High sudsing lather. Neutral formulation contains no harsh ingredients and is safe to use on all paints, finishes, chrome, vinyl and glass. Excellent choice for a one step "wash 'n' wax" product.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 lbs |
| Size | 5 Gallon Pail |
Product Details
| Type | Wash |
| Specific Gravity | 1 |
| pH | 7.0-8.0 |
| Color | Green |
| VOC Content | 0.4725 |
| Scent | Fresh |
| Description | Liquid Car Wash |
| Package Quantity | 1 |
| Manufacturers Part Number | NL443-P5 |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |
| Dilution Ratio | 1oz/Gallon |
| Brand | Nyco |