- 20-5/16 Long
- Brass Finish
T&S Brass 000888-45 Pre-Rinse Overhead Spring
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Pre-Rinse Overhead Spring |
| Color | Yellow |
| Manufacturers Part Number | 000888-45 |
| For Use With | Pre-Rinse Faucet |
| Brand | T&S Brass |
Related Products
SANI-LAV 102L Short Single Foot Pedal Valve Certified NSF/ANSI 372 Floor mount Single foot pedal valve. Start & stop the flow of water "hands-free" by pressing your foot for water flow and release to stop the flow. Ideal for use in the food service and medical industries. Self-closing foot-operated valves eliminate the possibility of contamination from germ laden or dirty faucets. SANI-LAV valves are made of cast brass with stainless steel springs, pedals, bolts and nuts. All valves are tested at 150 psi after assembly. Lift-up pedals make for easy cleaning. Mounting hardware is not ...
Genuine Fisher Manufacturing pre-rinse replacement part. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The pre-rinse unit 36" replacement hose with handle is the industries leader and allows for easy and convenient replacement with simple hand tools.
Features: B-0108 with 1.48 gpm - EPAct 2005 Compliant Forged brass body Fast action stainless steel trigger Ergonomic design helps reduce fatigue caused by repetitive tasks Retrofits most commercial pre-rinse units and hoses Heat insulated touch points on handle with crush resistant grip Vandal resistant valve cap Tested to two million cycles plus Smart one-handed trigger lock Removable screen filter Quick change replacement parts
SANI-LAV 111L Double Knee Pedal Valve (Bottom Mount) Certified NSF/ANSI 372 Bottom mount double knee pedal valve. Start & stop the flow of water "hands-free" by pressing your foot for water flow and release to stop the flow. Ideal for use in the food service and medical industries. Self-closing foot-operated valves eliminate the possibility of contamination from germ laden or dirty faucets. SANI-LAV valves are made of cast brass with stainless steel springs, pedals, bolts and nuts. All valves are tested at 150 psi after assembly. Lift-up pedals make for easy cleaning. Mounting hardware is ...
Genuine Fisher Manufacturing pre-rinse replacement part. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The pre-rinse unit 44" replacement hose with handle is the industries leader and allows for easy and convenient replacement with simple hand tools. Fits all brands of pre-rinse units.