Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fisher

Model # :WBB2950211

MPN #: 2907

Allpoints 1131014 Hook, Wall (Pre-Rinse)

Product Description
    Material: Brass
  • Plating: Chrome-Plated
  • Type: Wall
PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFaucet Parts
Mounting LocationWall
MaterialBrass
DescriptionWall Hook
Manufacturers Part Number2907
For Use WithFisher Pre-rinse Units
BrandFisher