Fisher 71404, 44" Replacement Pre-Rinse Hose
Write a Review
|
Questions & Answers (0)
Product Description
Genuine Fisher Manufacturing pre-rinse replacement part. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The pre-rinse unit 44" replacement hose with handle is the industries leader and allows for easy and convenient replacement with simple hand tools. Fits all brands of pre-rinse units.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Material | Stainless Steel |
| Description | 44" Pre-Rinse Hose |
| Color | Silver |
| Manufacturers Part Number | 71404 |
| For Use With | Commercial Dishwasher Faucets |
| Brand | Fisher |
Compliance & Certifications
| ADA Compliant | Yes |