Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB1106745

MPN #: DW3778-5

DeWalt® T-Shank Cobalt Steel Jig Saw Blade, DW3778-5, 3" Cut Length, 32 TPI, 5/PK - Pkg Qty 5

Product Description
DeWalt T-Shank Cobalt Steel Jig Saw Blade, DW3778-5, 3" Cut Length, 32 TPI, 5/PK

Features

  • Unique curved tooth design minimizes stress points for longer blade life and faster cuts
  • Cobalt steel (Bi-Metal) maximizes blade life and durability
  • T-shank design fits all Bosch and DEWALT® jig saws
PRICE
$52.50  Sold in packages of 5 / $10.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDW3778-5
Package Quantity5
DescriptionT-Shank Cobalt Steel Jig Saw Blade
BrandDeWalt