Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to adjust with detents at 0-degrees, 15-degrees, 30-degrees, and a positive stop at 45-degrees. A removable shoe cover helps protect materials from scratches, and an integrated dust blower helps remove dust and debris from your line of sight as you cut.
DeWalt® XR 20-Volt Max Brushless Variable Speed Keyless Cordless Jigsaw
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Style | Orbital |
| Type | Kit |
| Voltage | 20 V |
| Corded/Cordless | Cordless |
| Color | Yellow |
| Manufacturers Part Number | DCS334B |
| Brand | DeWalt |