Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3226186

MPN #: DCS334P1

DeWalt® 20V MAX XR® Cordless Jig Saw Kit, 5.0Ah Battery

Product Description
Experience Power™ with advanced XR® tools. Take on a wide variety of jobs with this 20V MAX XR® Cordless Jig Saw that features an efficient motor, powerful performance, and extreme runtime. Designed with 4-position orbital action that delivers optimal cutting in a variety of materials, this saw has an all-metal, lever-action keyless blade clamp for quick blade changes and minimal downtime. For user convenience, this kit includes 20V MAX 5Ah Battery, a charger, and a durable storage box.

Features:
  • Brushless motor delivers efficient performance for longer runtime
  • Accepts t-shank jig saw blades for optimal holding power and professional results
  • Compact size for easy grip and maximum control
  • Bright led helps illuminate dimly lit work surfaces
  • Variable-speed trigger and dial provide precise speed control
  • Integrated dust blower helps clear line of sight while cutting
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45° for easy adjustment
  • No-mar shoe cover to help protect work surface from scratches
Includes
  • (1) DCB205 20V MAX 5.0Ah Li-ion Battery
  • (1) Charger
  • (1) Kit Box
  • (1) Jig Saw Blade
  • (1) DCS334 20V MAX XR® Brushless Jig Saw
Applications:
  • Curved cuts
  • Cutouts
  • Countertops
  • Furniture making
  • Craft/Hobby Projects


PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Weight5 lbs
Stroke Length1 in

Product Details

Variable SpeedYes
Corded/CordlessCordless
Bevel Capacity45°
Capacity in Wood1-3/16
Orbital ActionYes, 4 Settings
LED LightYes
Blade TypeJig Saw T-Shank
Manufacturers Part NumberDCS334P1
Strokes/Min3200
BrandDeWalt
Battery TypeLithium-Ion
TypeKit
Number of Blades Included1
ColorYellow/Black
Amperage5 A
Max Cutting Capacity1-3/16
Switch TypeTrigger
Handle TypeTop Handle
StyleCordless
Number of Batteries1
Capacity in Mild Steel1/2
Voltage20 V
Includes5.0Ah Li-ion Battery, Charger, Kit Box, Jig Saw Blade, Brushless Jig Saw
Package Quantity1

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee