Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Breaker & Demolition Hammers

Designed to break apart hard materials in road maintenance projects and construction zones, Demolition Hammers utilize a bit to apply high-impact force to concrete, stone, brick, and asphalt. Jackhammers come in a variety of weight classes, from lightweight options for easy handling on the jobsite to heavyweight models built for heavy-duty jobs. The available variety of amperage and blows-per-minute ratings provide versatility to suit most roadwork applications.
13 Results

Breaker Hammers

Breaker Hammers
Made for construction crews, demolition projects, and roadwork, Breaker Hammers are power tools designed to break up pavement, stone slabs, and other hard, heavy-duty materials. They are built with large handles to ensure safe control during operation, and they come in multiple blows-per-minute ratings to handle a variety of demolition tasks.
CompareImageBrandDescriptionTool WeightVoltageAmperageBlows per MinuteModel #Price
BOSCH® BH2760VCB, Brute™ Breaker Hammer Basic Kit
Bosch
Brute™ Breaker Hammer Basic Kit
63.2 lbs
120 V
15 A
1000 BPM
Ships Same Day
WBB885721
$2,375.00
Bosch Brute™ Turbo Breaker Hammer w/ Deluxe Cart, 2 Star Point & 2 Flat Chisels, Blue/Silver
Bosch
Brute Turbo Breaker W/Cart
63.2 lbs
120 V
15 A
1000 BPM
WBB3137201$2,629.00
BOSCH® 11335K, 35lb Breaker Hammer - JACK
Bosch
Breaker Jack Hammer
38 lbs
120 V
15 A
1300 BPM
Ships Same Day
WBB248671
$1,389.00

Demolition Hammers

Demolition Hammers
With a smaller size and lighter weight than breaker hammers for easy handling, Demolition Hammers allow construction workers and repair technicians to efficiently break up walls, floors, and small-scale areas in a variety of demolition and repair applications. Available in a range of amperage and blows-per-minute ratings, demo hammers are designed for use on tile and concrete.