Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB3254032

MPN #: D25911K

DeWalt® SDS-MAX Inline Chipping Hammer, 15 Amp, 120V, Yellow/Black

Product Description
This 27 LB SDS MAX Inline Chipping Hammer quickly breaks down dense concrete with up to 27 Joules of impact energy+. The hammer tackles horizontal and downward chipping for high-performance in mid-to-lower wall and flooring tasks and is ideal for wall breaching, channel creation as well as bushing and scarifying. With up to 1,620 BPM, the hammer has a 1-5 in. chipping range. +According to EPTA-Procedure 05/2009. Includes (1) Case

Features:
  • Rear Handle Design Allows for Comfortable Operation In horizontal and downward chipping
  • Wireless tool control technology enables the user to link the tool to the dcv585 60-volt MAX dust extractor for remote extractor activation
  • This chipping hammer comes Tag Ready so individuals and companies can attach a DeWalt® Tag to track its location via the DeWalt® Tool Connect app
  • The integrated Shocks Active Vibration Control system is designed to minimize vibration felt at the handles compared to chipping hammers without this feature
  • 3 Year Limited Warranty, 1 Year Free Service, 90 Days Satisfaction Guaranteed
Applications
  • Wall Breaching
  • Slab Removal
  • Channel Creation
  • Surface Preparation


PRICE
$1,219.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30-3/8 in
Width5-5/8
Height11-5/8
Weight28 lbs
Tool Weight27 lbs

Product Details

Blows per Minute1620 BPM
TypeInline Chipping Hammer
ColorYellow/Black
Amperage15 A
For Use WithConcrete
ChuckSDS-MAX
Voltage120 V
MaterialPlastic
DescriptionSDS-Max Corded Brushless Inline Demolition Hammer
Impact Energy19.9
Manufacturers Part NumberD25911K
BrandDeWalt