Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inkanto

Model # :T9AB2305488

MPN #: T21355IO

Inkanto APR 600 Near Edge Wax & Resin Ribbons, 130mm W x 600m L, Black, 6 Rolls/Case

Product Description
The APR® 600 ribbons are the worldwide reference for premium ribbons for corner edge and near edge printers. They are the standard ribbons in Inkanto's wax/resin range. Their performance (speed, sensitivity, versatility, blackness) provides a perfect adapter to answer a large majority of applications. These ribbons have excellent sensitivity and receptor multi-compatibility. They offer very good printing quality at high speed and sharpness of 90° barcodes. The ribbons have a high resistance to smudges. This product has a limited lifetime warranty.

Main Usages: Flexible packaging, frozen food packaging, signage and logos, laboratory, tags, bags of parts/products, distributions labels, crates, tires, storage and shipping.

Features:
  • Equally able to print on both labels and flexible packaging
  • A benchmark product for print speed
  • Compatible with the high throughputs of many industries
Product Certifications:
  • 1935/2004 - food contact Europe
  • FDA - food contact USA
  • RoHS - heavy metals
  • Halogen free - halogens
  • REACH SVHC free
  • CP65 - California Proposition 65
  • DMF - Drug Master File
  • UL - print durability


PRICE
$159.95

Min. purchase quantity is 4
4
4
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 4 units
159.95
Buy 5+ units
149.95Save $10.00 (6%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1968 ft
Width130 mm
Weight11 lbs
Core Size1 in

Product Details

TypeWax/Resin Ribbon
Rolls per Case6
ColorBlack
SeriesAPR 600
Rolls per Carton24
MaterialWax & Resin
Manufacturers Part NumberT21355IO
Printer TypeToshiba B-X72 & 4X2 & B-S/EXXT
BrandInkanto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO 9000, 14000