The APR® 600 ribbons are the worldwide reference for premium ribbons for corner edge and near edge printers. They are the standard ribbons in Inkanto's wax/resin range. Their performance (speed, sensitivity, versatility, blackness) provides a perfect adapter to answer a large majority of applications. These ribbons have excellent sensitivity and receptor multi-compatibility. They offer very good printing quality at high speed and sharpness of 90° barcodes. The ribbons have a high resistance to smudges. This product has a limited lifetime warranty.
Main Usages: Flexible packaging, frozen food packaging, signage and logos, laboratory, tags, bags of parts/products, distributions labels, crates, tires, storage and shipping.
Features:- Equally able to print on both labels and flexible packaging
- A benchmark product for print speed
- Compatible with the high throughputs of many industries
Product Certifications:- 1935/2004 - food contact Europe
- FDA - food contact USA
- RoHS - heavy metals
- Halogen free - halogens
- REACH SVHC free
- CP65 - California Proposition 65
- DMF - Drug Master File
- UL - print durability