Replacement lamps for Gardner RG1002, Gilbert 601 The Don etc.
PestWest T12 Premium Bl368 Lamp 40W X 48"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacemnet Part |
| Wattage | 40 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 130-000236 |
| For Use With | Gardner RG1002, Gilbert 601 The Don |
| Bulb Type | T12 |
| Brand | PestWest |