Satco 80-1253 T8/T12 Rotary Locking Medium Profile Lampholder
Write a Review
|
Questions & Answers (0)
Product Description
Rapid Start Applications 1-1/2-in. H x 1-1/4-in. W x 3/4-in. D
PRICE
$1.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 1.5 in |
Product Details
| Wattage | 660 W |
| Voltage | 600 V |
| Color | White |
| Manufacturers Part Number | 80-1253 |
| Base Type | T8/T12 |
| Brand | Satco |