Encore Packaging Vertical Cutter Attachment for Automatic Sheet Cutter, 48”W
Write a Review
|
Questions & Answers (0)
Product Description
This attachment is meant to pair with our EP-6485 Bi-Support Stand with Automatic Sheet Cutter. This attachment allows you to make multiple vertical cuts on your sheets. The unit comes with 1 blade attachment but can fit more. Additional blades are sold separately as EP-6485-B. The blades are not size specific. This unit works with the EP-6485-48.
PRICE
$539.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 6 in |
| Height | 7 in |
| Max Material Width | 48 in |
Product Details
| Assembly Required | Yes |
| Type | Sheet Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Electric |
| Applicable Materials | EP-6485-48 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6485-48-VC |
| Duty | Heavy Duty |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |