Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WipesPlus

Model # :WBB3778294

MPN #: 37665

WipesPlus® Table Wipes, Lemon Scent, 90 Wipes/Pack

Product Description
WipesPlus® Table Wipes are ideal for quickly wiping away dust, crumbs, and spills from dining tables.

Features:
  • Earn positive reviews for cleanliness from inspectors, staff and clientele
  • More effective, efficient than sprays and towels
  • Safe for customers, staff and any tabletop surface
  • Improve your customers' dining experience before their food even arrives
  • Perfect for dining tables, you can use WipesPlus® Table Wipes on countertops, and other hard surfaces in dining facilities
  • Hard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces, Ceramic, Non-Porous Surfaces, Sealed Granite, Baked Enamel, Formica, Chrome, Fiberglass, Porcelain, Glass, Stainless Steel, Glazed Ceramic, Metal, Plastic, Vinyl


PRICE
$68.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width10 in
Sheet Size7"x 10"

Product Details

TypeTable Wipes
ColorWhite
For Use WithHealthcare Facilities, Schools, Offices
StylePack
ScentLemon
Applicable MaterialsHard Non-Porous Surfaces, Multi-Purpose, Linoleum, Nonporous Medical Surfaces
Size Type90 Wipes/Pack
MaterialNon-Woven Fiber
Helps RemoveDirt, Dust, Grease, Everyday Messes
DescriptionSanitizing Multi-Surface Wipes
Package Quantity90 Wipes/Pack
Manufacturers Part Number37665
Number of Plys1
BrandWipesPlus

Compliance & Certifications

EPA RegisteredNo