Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Oklahoma Sound

Model # :WBB1969621

MPN #: 950/901-MY/WT/LWM-5

Oklahoma Sound Tabletop-Base Combo Podium / Lectern w / Wireless Handheld Mic, Mahogany / Walnut

Product Description
The Tabletop & Base Combo Sound Lectern with wireless handheld mic is a gorgeous tabletop lectern with floor lectern base. It features cabinetry of a rich wood mahogany-on-walnut veneer over a solid plywood core and includes a built-in 75-watt amp ideal for large venues up to around 75,000 square feet. Four 4" speakers with radius-style grilles are mounted directly into the unit's curved corners. Multimedia capabilities include simultaneous usage with two microphones and one wireless.

This sound lectern comes complete with a handheld mic with 9' cable, a tie-clip/lapel mic with 10' cable and a wireless handheld mic. It operates either by AC plug or with optional battery model PS12-V and features input jacks for CD players, extension speakers, recording outputs and playing MP3s.

Four feet tall, this unit also includes three sizeable storage spaces two with a five-level adjustable shelf behind two locking doors with fingertip indents for easy opening. An adjustable halogen reading lamp is also included to illuminate the ample 22" x 14" reading surface, large enough for 3-ring binder. A surface-mounted digital timepiece has also been added for monitoring speech duration.

Features:
  • Custom Built-In 75 Watt Multimedia Amplifier
  • Four 4" Speakers Mounted In
  • For Audiences Up To 7500 People Or 750000 Sq.
  • Includes One Handheld Mic And One Tie-Clip/Lavaliere Mic
  • Input/output Lines For Media Players, Extension Speakers, Recording And Playing Mp3S
  • Three Sizeable Storage Spaces And Two Adjustable Shelves
  • Two Locking Doors
  • Equipped With Reading Lamp
  • Digital Timepiece Included
  • Ac Plug And Optional Battery Operation Include
  • Features Wireless Handheld Mic
  • 10 Year Warranty


PRICE
$2,365.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width24 in
Height48 in
Weight188 lbs

Product Details

Assembly RequiredNo
InputsTwo Mics, One Aux
Max Audience Capacity7500
Power Source75 Watts AC; DC
Lectern TypeSound
WirelessHandheld
MaterialRich Wood Veneer over a solid Plywood Core
Number of Shelves3
Manufacturers Part Number950/901-MY/WT/LWM-5
Microphone2 Condenser Types: Handheld and Tie-Clip/Lavalier
SpeakersFour 4" High Efficiency
CollectionWireless Lectern Package
Wire ManagementNo
BrandOklahoma Sound
ColorRed
Power CenterYes
Voltage117V AC/12V DC V
Mobile or StationaryMobile
IncludesWireless Handheld Mic
ControlFour Volume, Bass/Treble, On/Off
DescriptionTabletop-Base Combo Lectern
Watts75 W

Warranty

Warranty5 Years Comprehensive

Compliance & Certifications

CertificationsNo